This product requires certification to purchase.

1-5/8 in. T4 Halogen Light Bulb with a G9 Double Loop Base Dimmable

SATCO

1-5/8 in. T4 Halogen Light Bulb with a G9 Double Loop Base Dimmable

  • Fast #
  • Part #SS3546
  • Item #2912854
  • Manufacturer Part #S3546
4.8 out of 5 Customer Rating
Brand image
SATCO

1-5/8 in. T4 Halogen Light Bulb with a G9 Double Loop Base Dimmable

  • Fast #
  • Part #SS3546
  • Item #2912854
  • Manufacturer Part #S3546
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Requires Certification

Documents


Specifications

Ballast Type:
Bi-Pin
Beam Spread:
360°
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
1/2
Dimmable:
Yes
ETL Listed:
No
Length:
1-5/8
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lumens:
1250
Number Of Hours:
2000
Origin:
Global
UPC:
045923035463
Volts:
120V
Watts:
75