1.4W A15 LED Light Bulb with Medium Base
1.4W A15 LED Light Bulb with Medium Base
Frequently Purchased Together
Product Details
- CULus - Wet
- 3 Year Limited Warranty
- Lawful for sale in California
- Wet location
- Carded
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 3-1/3 in
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lumens:
- 45
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.4 W