10.5W LED Clear Light Bulb with Medium Base
10.5W LED Clear Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- 3 Year Limited Warranty
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $1.08
- Glass Type:
- Clear
- Length:
- 4-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9A19/CL/LED/E26/30K/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923124235
- Volts:
- 120V
- Watt Equivalency:
- 75
- Watts:
- 9