This product requires certification to purchase.

100W 4-33/50 in. A19 LED Light Bulb with a Medium E-26 Base in Frosted White

SATCO

100W 4-33/50 in. A19 LED Light Bulb with a Medium E-26 Base in Frosted White

  • Fast #
  • Part #SS8570
  • Item #7771913
  • Manufacturer Part #S8570
5 out of 5 Customer Rating
Brand image
SATCO

100W 4-33/50 in. A19 LED Light Bulb with a Medium E-26 Base in Frosted White

  • Fast #
  • Part #SS8570
  • Item #7771913
  • Manufacturer Part #S8570
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Beam Spread
220°
Diameter
2-19/50 in
Length
4-33/50 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frosted White
Color Temperature
2700
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
1050
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
100 W
Watts
12 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
No
Light Bulb Ordering Code
3/9/12A19/3WAY LED/2700K/90CRI
NSF Certified
No
UL Listed
Suitable for Damp Locations
UPC
045923085703