100W 5-31/100 in. A21 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Frost
100W 5-31/100 in. A21 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Frost
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100 watt A21 incandescent
- Frost
- 1500 average rated hours
- 980 lumens
- Medium base
- 12 volt
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 2-63/100
- Dimmable:
- Yes
- Estimated Annual Energy Cost:
- $12.05
- Length:
- 5-31/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 100A21 IF 12 VOLT
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Type A
- Light Bulb Type:
- Incandescent
- Lumens:
- 980
- Number Of Hours:
- 1500
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 045923050138
- Volts:
- 12V
- Watts:
- 100