This product requires certification to purchase.

100W 5-71/100 in. Corncob LED Light Bulb with a Medium E-26 Base in White

SATCO

100W 5-71/100 in. Corncob LED Light Bulb with a Medium E-26 Base in White

  • Fast #
  • Part #SS49391
  • Item #9868063
  • Manufacturer Part #S49391
4.7 out of 5 Customer Rating
Brand image
SATCO

100W 5-71/100 in. Corncob LED Light Bulb with a Medium E-26 Base in White

  • Fast #
  • Part #SS49391
  • Item #9868063
  • Manufacturer Part #S49391
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Enclosed rated lamp
  • CULus - damp
  • 5 year limited warranty
  • High lumen per watt ratio
  • Superior LED light output
  • Rated for use in enclosed fixtures
  • Advanced thermal management
  • Suitable for use in damp locations
  • Up to 35000 hours of use
  • Requires Certification

Specifications

ANSI:
ANSI E26
Beam Spread:
300°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
2-39/100 in
Dimmable:
No
ETL Listed:
No
Length:
5-71/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
22W/LED/HP/850/100-277V/E26
Light Bulb Shape Code:
Corncob
Light Bulb Type:
LED
Lumens:
3036
Material:
Aluminum, Plastic
Number Of Hours:
35000 h
Origin:
Global
UL Listed:
Suitable for Damp Locations
UPC:
045923493911
Volts:
100/277V
Watt Equivalency:
100 W
Watts:
22 W