100W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in White
100W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MOL: 6.54 inches, MOD: 4.88 inches
- Medium base
- White finish
- G40 lamp shape
- 3000K warm white light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
-
Green
Specifications
- ANSI:
- ANSI E26
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 4-22/25
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $0.96
- Length:
- 6-27/50
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8G40/WH/LED/E26/930/120V
- Light Bulb Shape Code:
- G40
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923205750
- Volts:
- 120V
- Watt Equivalency:
- 100
- Watts:
- 8