10W 1-7/8 in. G8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable
10W 1-7/8 in. G8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Brass Base
Documents
Specifications
- Beam Spread:
- 360°
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 1-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G8
- Light Bulb Type:
- Incandescent
- Lumens:
- 50
- Number Of Hours:
- 1500 hr
- Origin:
- Global
- UPC:
- 045923038648
- Volts:
- 120V
- Watts:
- 10 W