10W 3 ft. LED T8 Medium Bi-Pin Base Tube
10W 3 ft. LED T8 Medium Bi-Pin Base Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Beam Spread:
- 210°
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Diameter:
- 1-1/10
- Dimmable:
- Yes
- Length:
- 35-78/100
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- 10T8/LED/36-840/DR
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 1450
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- SS49992
- UPC:
- 045923499920
- Volts:
- 120/270V
- Watts:
- 10