10W Dimmable T3 Bi Pin Halogen Bulb - 108 Lumens and 2900K
10W Dimmable T3 Bi Pin Halogen Bulb - 108 Lumens and 2900K
Package Quantity Info:
Each: 1 Inner Pack: 48 Case: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bright, Crisp light
- UV-Filter halogen capsule
- Uniform light output
- 12 volt
Documents
Specifications
- Ballast Type:
- Residential
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2900
- Diameter:
- 3/8 in
- Dimmable:
- Yes
- Length:
- 1-1/4 in
- Light Bulb Base Type:
- Bi-Pin G4
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Halogen
- Lumens:
- 108
- Number Of Hours:
- 2000 hr
- Type:
- SS1908
- UPC:
- 045923019081
- Volts:
- 12V
- Watts:
- 10 W