10W LED 4-3/4in. Wide Square Canless Recessed Fixture in White
10W LED 4-3/4in. Wide Square Canless Recessed Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Five color temperature settings
Specifications
- AMP:
- 0.083
- Beam Spread:
- 108°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1
- Length:
- 4-5/7
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER OR BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Type:
- SS11829
- UL Listed:
- No
- UPC:
- 045923118296
- Volts:
- 120V
- Watts:
- 10
- Weight:
- 0.77
- Width:
- 4-5/7