11.6W LED Direct Wire Downlight, Edge-Lit, 5-6", 3000K, 120V, Dimmable
11.6W LED Direct Wire Downlight, Edge-Lit, 5-6", 3000K, 120V, Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Integrated J-Box for Direct Wire Installation
Specifications
- AMP:
- 0.097
- Beam Spread:
- 100°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-1/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2
- Light Bulb Type:
- LED
- Material:
- Plastic
- Number Of Hours:
- 40000
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Type:
- SS39062
- UL Listed:
- No
- UPC:
- 045923390623
- Volts:
- 120V
- Watts:
- 11.6
- Weight:
- 0.6