This product requires certification to purchase.

120V Ballast

SATCO

120V Ballast

  • Fast #
  • Part #SS5298
  • Item #3635410
  • Manufacturer Part #S5298
4.9 out of 5 Customer Rating
Brand image
SATCO

120V Ballast

  • Fast #
  • Part #SS5298
  • Item #3635410
  • Manufacturer Part #S5298
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Professional Grade
  • Program / Instant Start
  • Low / Medium / High ballast factor
  • Wiring Method: Leads & Sockets
  • Requires Certification

Documents

Characteristics & Features
Number of Lights
2
Electrical & Operational Information
AMP
0.58
Volts
120V
Watts
22 W
Warranty & Product Information
UL Listed
No
UPC
045923052989