This product requires certification to purchase.

12W 1-Light 3000K Medium Bi-Pin LED Bulb in White

SATCO

12W 1-Light 3000K Medium Bi-Pin LED Bulb in White

  • Fast #
  • Part #SS29934
  • Item #7579558
  • Manufacturer Part #S29934
4.3 out of 5 Customer Rating
Brand image
SATCO

12W 1-Light 3000K Medium Bi-Pin LED Bulb in White

  • Fast #
  • Part #SS29934
  • Item #7579558
  • Manufacturer Part #S29934
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • DLC Listed
  • CULus - Damp
  • 5 Year Limited Warranty
  • Requires Certification

Specifications

Ballast Type:
Type A
Beam Spread:
210°
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Length:
48 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
LED
Lumens:
1700
Material:
Glass
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
045923299346
Volts:
120V
Watts:
12 W