12W LED Barrel Spotlight, Adjustable, Dimmable in Warm White 3000K
12W LED Barrel Spotlight, Adjustable, Dimmable in Warm White 3000K
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Beam Spread:
- 36°
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-1/4 in
- Length:
- 3 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1020
- Material:
- Aluminum
- Number Of Hours:
- 30000 hr
- Number of Lights:
- 1
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO HTTP://WWW.P65WARNINGS.CA.GOV.
- UPC:
- 045923621178
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 4-3/4 in