This product requires certification to purchase.

14W T8 Bi Pin LED Bulb with 1,700 Lumens, 3000K, and 82CRI

SATCO

14W T8 Bi Pin LED Bulb with 1,700 Lumens, 3000K, and 82CRI

  • Fast #
  • Part #SS39913
  • Item #9409153
  • Manufacturer Part #S39913
4.8 out of 5 Customer Rating
Brand image
SATCO

14W T8 Bi Pin LED Bulb with 1,700 Lumens, 3000K, and 82CRI

  • Fast #
  • Part #SS39913
  • Item #9409153
  • Manufacturer Part #S39913
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • DLC Listed
  • CULus - Damp
  • 5 Year Limited Warranty
  • Built-in shock resistant circuit - (not hot until both ends are installed)
  • Existing wiring to both sockets can remain in place
  • Will work on both shunted or non-shunted sockets
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
220°
Diameter
1 in
Length
48 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Gloss White
Color Temperature
3000
Dimmable
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Light Bulb Type
LED
Lighting Style
Utility
Material
Glass
Number of Lights
1
Electrical & Operational Information
Lumens
1700
Number Of Hours
50000 hr
Volts
120/277V
Watts
14 W
Warranty & Product Information
ETL Listed
No
Type
SS9913
UL Listed
Yes
UPC
045923399138