14W T8 LED Tube, 48", 3000K, Double-Ended Retrofit
14W T8 LED Tube, 48", 3000K, Double-Ended Retrofit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- SATCO NUVO's S49975R1 Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.
- NSF Rated
- Glass Tube
- Double Ended Wiring
- Capable of being dimmed
- Rated for installation in damp locations
- Covered by Satco Lighting's 5 year limited manufacturer warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 2200
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Origin:
- Global
- Type:
- SS49975R1
- UL Listed:
- Yes
- UPC:
- 045923402999
- Watts:
- 14