15 in. Surface Mount with Night Light in Matte Black
15 in. Surface Mount with Night Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- CCT Selectable
- Integrated Dimmable 2200K Night Light
- PMMA Impact Resistant Lens
- Quick On/Off Wall Switch
- 90 CRI
- 120 Degree Beam Angle
- Damp Location Rated
- Title 24 Compliant
Specifications
- Beam Spread:
- 120°
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Diameter:
- 14-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-3/5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 2000
- Material:
- Steel
- Maximum Temperature:
- 104
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923616938
- Volts:
- 120V
- Watts:
- 26 W