15 W Dimmable LED Medium E-26
15 W Dimmable LED Medium E-26
Frequently Purchased Together
Product Details
- Dimmable
- Wet location rated
- Lawful for sale in California
- Enclosed Fixture Rated
- Warranty: 3 Year Limited - 12 hr per day
- Energy Star Listed
Documents
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Ballast Type:
- Dimmable
- Beam Spread:
- 25°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 4-5/7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 5-1/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1200
- Material:
- Plastic
- Maximum Temperature:
- 113
- Minimum Temperature:
- -4
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 90 W
- Watts:
- 15 W
- Weight:
- 0.34 lb
- Width:
- 5 in