This product requires certification to purchase.

15 Watt Fluorescent Bulb T8 Bi-Pin Daylight

SATCO

15 Watt Fluorescent Bulb T8 Bi-Pin Daylight

  • Fast #
  • Part #MMRSAT21600
  • Item #1279500
  • Manufacturer Part #21600
3.1 out of 5 Customer Rating
Brand image
SATCO

15 Watt Fluorescent Bulb T8 Bi-Pin Daylight

  • Fast #
  • Part #MMRSAT21600
  • Item #1279500
  • Manufacturer Part #21600
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Meets RoHS standards
  • Requires Certification

Specifications

Beam Spread:
360°
Color Finish Name:
Daylight
Color Rendering Index:
76
Color Temperature:
6500
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Length:
17-7/9 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Lumens:
750
Number Of Hours:
7500 h
Origin:
Domestic
UL Listed:
No
Volts:
120V
Watts:
15 W