15W 3-63/100 in. CA8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Frost (Pack of 2)
15W 3-63/100 in. CA8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Frost (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 15 watt CA8 incandescent
- Frost
- 1500 average rated hours
- 95 lumens
- Candelabra base
- 120 volt
- 2-card
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1
- Dimmable:
- Yes
- Estimated Annual Energy Cost:
- $1.81
- Length:
- 3-63/100
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 15W TT CAND FR
- Light Bulb Shape Code:
- CA8
- Light Bulb Style:
- Candle
- Light Bulb Type:
- Incandescent
- Lumens:
- 95
- Number Of Hours:
- 1500
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- UPC:
- 045923037771
- Volts:
- 120V
- Watts:
- 15