This product requires certification to purchase.

15W 3 in. B8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable

SATCO

15W 3 in. B8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable

  • Fast #
  • Part #SS3345
  • Item #2913107
  • Manufacturer Part #S3345
5 out of 5 Customer Rating
Brand image
SATCO

15W 3 in. B8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable

  • Fast #
  • Part #SS3345
  • Item #2913107
  • Manufacturer Part #S3345
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • 130 volt
  • Requires Certification

Specifications

Beam Spread:
360°
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
1 in
Dimmable:
Yes
ETL Listed:
No
Length:
3 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B8
Light Bulb Type:
Incandescent
Lumens:
114
Number Of Hours:
1500 hr
Origin:
Global
UPC:
045923033452
Volts:
130V
Watts:
15 W