This product requires certification to purchase.

15W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Satin White

SATCO

15W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Satin White

  • Fast #
  • Part #SS3824
  • Item #1066498
  • Manufacturer Part #S3824
4.1 out of 5 Customer Rating
Brand image
SATCO

15W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Satin White

  • Fast #
  • Part #SS3824
  • Item #1066498
  • Manufacturer Part #S3824
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Household use
  • Volts: 120V
  • Light bulb base type: Candelabra
  • Bulb type: G16.5
  • Requires Certification
Dimensions & Measurements
Beam Spread
360°
Diameter
2 in
Length
3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Satin White
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
94
Number Of Hours
1500 hr
Volts
120V
Watts
15 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UPC
045923038242