This product requires certification to purchase.

15W 4 in. T6 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

SATCO

15W 4 in. T6 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS3315
  • Item #1065530
  • Manufacturer Part #S3315
5 out of 5 Customer Rating
Brand image
SATCO

15W 4 in. T6 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS3315
  • Item #1065530
  • Manufacturer Part #S3315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • Requires Certification

Specifications

Beam Spread:
360°
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
3/4 in
Dimmable:
Yes
ETL Listed:
No
Length:
4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T6
Light Bulb Type:
Incandescent
Lumens:
90
Number Of Hours:
2500 h
Origin:
Global
UL Listed:
No
UPC:
045923033155
Volts:
120V
Watts:
15 W