15W 6in. Integrated LED Baffle Canless Recessed Light- Airtight
15W 6in. Integrated LED Baffle Canless Recessed Light- Airtight
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CCT Selectable
- 90 CRI
- Dimmable
- Wet location rated
- Rated for 50,000 hours
- 5-Year Warranty
- FCC and RoHS Compliant
-
Green
Specifications
- AMP:
- 0.125
- Application:
- Recessing
- Average Life:
- 5.71 yr
- Beam Spread:
- 110°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-2/7 in
- Length:
- 7-1/6 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 1000
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923118739
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 1.38 lb
- Width:
- 7-1/6 in