This product requires certification to purchase.

16 W PL 4-Pin LED 1850 Lumens G24q Bulb

SATCO

16 W PL 4-Pin LED 1850 Lumens G24q Bulb

  • Fast #
  • Part #SS21412
  • Item #10249225
  • Manufacturer Part #S21412
5 out of 5 Customer Rating
Brand image
SATCO

16 W PL 4-Pin LED 1850 Lumens G24q Bulb

  • Fast #
  • Part #SS21412
  • Item #10249225
  • Manufacturer Part #S21412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 90 Degree Rotatable and lockable head and end-cap
  • Extendable base for horizontal applications
  • 26W and 42W triple CFL bulb replacements
  • Dual mode Type A/B
  • 5 CCT Selectable
  • Dimmable
  • Wet Location Rated
  • Suggested for use in Indoor commercial downlights and high ceiling applications
  • Requires Certification
Dimensions & Measurements
Beam Spread
120°
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
2700
Dimmable
No
Light Bulb Shape Code
G24Q-4
Light Bulb Type
LED
Material
Aluminum, Plastic
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Color Rendering Index
82
Lumens
1850
Number Of Hours
50000 hr
Volts
120/277V
Watts
16 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
No
Origin
Global
Type
SS21412
UL Listed
Yes
UPC
045923211645