This product requires certification to purchase.

175W 48 in. T8 LED Light Bulb with a Medium Bi-Pin Base Dimmable in Gloss White

SATCO

175W 48 in. T8 LED Light Bulb with a Medium Bi-Pin Base Dimmable in Gloss White

  • Fast #
  • Part #SS49977
  • Item #9323568
  • Manufacturer Part #S49977
3.3 out of 5 Customer Rating
Brand image
SATCO

175W 48 in. T8 LED Light Bulb with a Medium Bi-Pin Base Dimmable in Gloss White

  • Fast #
  • Part #SS49977
  • Item #9323568
  • Manufacturer Part #S49977
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Lawful for sale in California
  • DLC listed
  • CULus - damp
  • 5 year limited warranty
  • Requires Certification

Specifications

Ballast Type:
Type A
Beam Spread:
210°
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Color Rendering Index:
82
Color Temperature:
4000
Diameter:
1-1/10
Dimmable:
Yes
ETL Listed:
No
Length:
48
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
LED
Lumens:
2200
Material:
Glass
Number Of Hours:
50000
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
UPC:
045923499777
Volts:
120/277V
Watts:
14