17W T8 Bi Pin LED Bulb with 2,100 Lumens, 3000K, and 82CRI
17W T8 Bi Pin LED Bulb with 2,100 Lumens, 3000K, and 82CRI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Damp Location Rated
- Warranty: 5 Year Limited - T8 LED Bulbs - Ballast Bypass
- -20C (-4F) to a maximum of +45C (+113F)
- CEC: Lawful for sale in California
Documents
Specifications
- Beam Spread:
- 210°
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Temperature:
- 3000
- Diameter:
- 1-1/9
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 48
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 2100
- Material:
- Glass
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- SS39904
- UL Listed:
- Yes
- UPC:
- 045923399046
- Volts:
- 120/277V
- Watts:
- 17