This product requires certification to purchase.

2-1/4 in. Medium to Medium Extender in Phenolic

SATCO

2-1/4 in. Medium to Medium Extender in Phenolic

  • Fast #
  • Part #S92323
  • Item #1067886
  • Manufacturer Part #92/323
3.3 out of 5 Customer Rating
Brand image
SATCO

2-1/4 in. Medium to Medium Extender in Phenolic

  • Fast #
  • Part #S92323
  • Item #1067886
  • Manufacturer Part #92/323
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CULus - Listed
  • Overall extension is 1"
  • Watts: 600W
  • Volts: 250V
  • Requires Certification

Documents


Specifications

AMP:
2.64
Color Finish Category:
Blacks
Color Finish Name:
Phenolic
Diameter:
1-1/4 in
ETL Listed:
No
Height:
1-1/4 in
Length:
2-1/4 in
Material:
Resin
Material Type:
Phenolic
UL Listed:
Yes
UPC:
045923923234
Volts:
250V
Watts:
660 W
Width:
1-1/4 in