2-7/8 in. PAR16 Halogen Light Bulb Dimmable in Frosted
2-7/8 in. PAR16 Halogen Light Bulb Dimmable in Frosted
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Avg. Rated Hour Limited Warranty
- Base type: Medium
- Volts: 120V
- Beam pattern: FL 38
- Hours: 2,500
- Frosted
- Soft ray
Specifications
- Beam Spread:
- 38°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 2-7/8 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR16
- Light Bulb Type:
- Halogen
- Lumens:
- 725
- Number Of Hours:
- 2500 h
- Origin:
- Global
- UPC:
- 045923041099
- Volts:
- 120V
- Watts:
- 75 W