This product requires certification to purchase.

200W 8-39/50 in. Corncob LED Light Bulb with a Extended Mogul EX-39 Base in White

SATCO

200W 8-39/50 in. Corncob LED Light Bulb with a Extended Mogul EX-39 Base in White

  • Fast #
  • Part #SS49674
  • Item #9868159
  • Manufacturer Part #S49674
4.3 out of 5 Customer Rating
Brand image
SATCO

200W 8-39/50 in. Corncob LED Light Bulb with a Extended Mogul EX-39 Base in White

  • Fast #
  • Part #SS49674
  • Item #9868159
  • Manufacturer Part #S49674
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High lumen per watt ratio
  • Superior LED light output
  • Rated for use in enclosed fixtures
  • Advanced thermal management
  • Suitable for use in damp locations
  • Up to 35000 hours of use
  • 3kV built-in surge protection
  • Requires Certification

Specifications

Ballast Type:
Type B
Beam Spread:
300°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
80
Color Temperature:
4000
Diameter:
3-7/20 in
Dimmable:
No
Length:
8-39/50 in
Light Bulb Base Type:
Extended Mogul EX-39
Light Bulb Ordering Code:
54W/LED/HP/840/100-277V/EX39
Light Bulb Shape Code:
Corncob
Light Bulb Type:
LED
Lumens:
7398
Material:
Aluminum, Plastic
Number Of Hours:
35000 h
Origin:
Global
UL Listed:
Suitable for Damp Locations
UPC:
045923496745
Volts:
100/277V
Watt Equivalency:
200 W
Watts:
54 W