1-4/7 in. G9 Halogen Light Bulb with a G9 Double Loop Base Dimmable in Warm White
1-4/7 in. G9 Halogen Light Bulb with a G9 Double Loop Base Dimmable in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 48 Case: 960-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lawful for sale in California
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- More efficient than incandescent
- Household or commercial use
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 1-4/7
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lumens:
- 200
- Number Of Hours:
- 2000
- Number of Lights:
- 1
- Origin:
- Global
- UPC:
- 045923046148
- Volts:
- 120V
- Watts:
- 20
- Width:
- 1-7/9