This product requires certification to purchase.

22-1/2 in. T5 Compact Fluorescent Light Bulb with a 2G11 Base in White

SATCO

22-1/2 in. T5 Compact Fluorescent Light Bulb with a 2G11 Base in White

  • Fast #
  • Part #SS8668
  • Item #4090639
  • Manufacturer Part #S8668
4.8 out of 5 Customer Rating
Brand image
SATCO

22-1/2 in. T5 Compact Fluorescent Light Bulb with a 2G11 Base in White

  • Fast #
  • Part #SS8668
  • Item #4090639
  • Manufacturer Part #S8668
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2 year limited warranty
  • TCLP compliant for low mercury
  • Meets RoHS standards
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
82
Color Temperature:
4100
Diameter:
1-3/4
Dimmable:
No
ETL Listed:
No
Length:
22-1/2
Light Bulb Base Type:
2G11
Light Bulb Ordering Code:
FT40HL/841/4P/RS/ENV
Light Bulb Shape Code:
T5
Light Bulb Type:
Compact Fluorescent
Lumens:
3500
Number Of Hours:
20000
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
UPC:
045923086687
Volts:
120V
Watts:
40