9 in. T5 Fluorescent Light Bulb with a 2Gx13 Base in Cool White
9 in. T5 Fluorescent Light Bulb with a 2Gx13 Base in Cool White
Product Details
Product Details
- Avg. Rated Hour Limited Warranty
- Wide range of colors
- High efficacy
- Color/Finish: White
- Light Bulb Base Type: 2GX13
- Bulb Type: T5 Circline
- MFG# FC22T5/841
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 82
- Color Temperature:
- 4100
- Diameter:
- 5/8
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 9
- Light Bulb Base Type:
- 2Gx13
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1900
- Number Of Hours:
- 12000
- Origin:
- Global
- UPC:
- 045923081576
- Watts:
- 22