23-39/50 in. T8 Fluorescent Light Bulb with a Medium Bi-Pin Base in White
23-39/50 in. T8 Fluorescent Light Bulb with a Medium Bi-Pin Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Avg. rated hour limited warranty
- Meets RoHS standards
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 6500
- Diameter:
- 1
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 23-39/50
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- F17T8/865/ENV
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1300
- Number Of Hours:
- 20000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923084331
- Volts:
- 120V
- Watts:
- 17
- Width:
- 23-39/50