This product requires certification to purchase.

23W R40 Compact Fluorescent Light Bulb with Medium Base

SATCO

23W R40 Compact Fluorescent Light Bulb with Medium Base

  • Fast #
  • Part #SS7241
  • Item #3635340
  • Manufacturer Part #S7241
3.1 out of 5 Customer Rating
Brand image
SATCO

23W R40 Compact Fluorescent Light Bulb with Medium Base

  • Fast #
  • Part #SS7241
  • Item #3635340
  • Manufacturer Part #S7241
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Color/Finish: Clear
  • Watts: 23W
  • Light bulb base type: Medium
  • Bulb Type: R40
  • Color temp: 2700K
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Name:
Warm White
Color Temperature:
2700
Dimmable:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
R40
Light Bulb Type:
Compact Fluorescent
Lumens:
1090
Number Of Hours:
10000 h
UPC:
045923072413
Volts:
120V
Watt Equivalency:
85 W
Watts:
23 W