24 Watt Fluorescent Bulb T5 Bi-Pin Neutral White
24 Watt Fluorescent Bulb T5 Bi-Pin Neutral White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High performance and efficiency
- TCLP compliant
- Meets RoHS standards
Specifications
- Ballast Type:
- Non-Dimmable
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Neutral White
- Color Rendering Index:
- 85
- Color Temperature:
- 3500
- Dimmable:
- No
- Length:
- 22-1/5 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Ordering Code:
- FP24/835/HO/ECO
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1875
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 24 W