24W Compact Fluorescent Light Bulb with 2G11 Base
24W Compact Fluorescent Light Bulb with 2G11 Base
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 Year Limited Warranty
- TCLP compliant for low mercury
- Lawful for sale in California
- Meets RoHS standards
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 1-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 12-7/8 in
- Light Bulb Base Type:
- 2G11
- Light Bulb Ordering Code:
- FT24HL/830/ENV
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1800
- Number Of Hours:
- 12000 h
- Origin:
- Global
- Product Type:
- Lamp
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 24 W