This product requires certification to purchase.

250W 7-19/25 in. Corncob LED Light Bulb with a Extended Mogul EX-39 Base in Clear/White

SATCO

250W 7-19/25 in. Corncob LED Light Bulb with a Extended Mogul EX-39 Base in Clear/White

  • Fast #
  • Part #SS39752
  • Item #8925545
  • Manufacturer Part #S39752
5 out of 5 Customer Rating
Brand image
SATCO

250W 7-19/25 in. Corncob LED Light Bulb with a Extended Mogul EX-39 Base in Clear/White

  • Fast #
  • Part #SS39752
  • Item #8925545
  • Manufacturer Part #S39752
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Greater efficiency
  • Improved heat dissipation
  • Built-In 4kv surge protection
  • Multiple beam angle options
  • Port for motion sensor
  • L:7.24 D:3.35
  • Requires Certification
Dimensions & Measurements
Beam Spread
260°
Diameter
4-13/100 in
Length
7-19/25 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear, White
Color Temperature
5000
Dimmable
No
Light Bulb Base Type
Extended Mogul EX-39
Light Bulb Shape Code
Corncob
Light Bulb Style
Corn
Light Bulb Type
LED
Material
Plastic
Electrical & Operational Information
Color Rendering Index
80
Lumens
8400
Number Of Hours
50000 hr
Volts
100/277V
Watt Equivalency
250 W
Watts
60 W
Warranty & Product Information
Estimated Annual Energy Cost
$7.23
ETL Listed
No
Light Bulb Ordering Code
60W/LED/HID/MB-G3/50K/100-277V
NSF Certified
No
UL Listed
Yes
UPC
045923397523