25W 2-5/8 in. T8 Incandescent Light Bulb with a Intermediate E-17 Base Sign Dimmable in Clear
25W 2-5/8 in. T8 Incandescent Light Bulb with a Intermediate E-17 Base Sign Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
Documents
Specifications
- Ballast Type:
- Sign
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 2-5/8
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lumens:
- 190
- Number Of Hours:
- 2500
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 045923039089
- Volts:
- 130V
- Watts:
- 25