This product requires certification to purchase.

25W 3-1/2 in. BA9 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

SATCO

25W 3-1/2 in. BA9 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SA3682
  • Item #954239
  • Manufacturer Part #A3682
5 out of 5 Customer Rating
Brand image
SATCO

25W 3-1/2 in. BA9 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SA3682
  • Item #954239
  • Manufacturer Part #A3682
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • 130 volt
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-1/5 in
Length
3-1/2 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
BA9 1/2
Light Bulb Type
Incandescent
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
100
Lumens
193
Number Of Hours
2500 hr
Volts
130V
Watts
25 W
Warranty & Product Information
ANSI
ANSI E12
ETL Listed
No
Origin
Global
UPC
045923036828