This product requires certification to purchase.

25W 3-5/8 in. CA8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable

SATCO

25W 3-5/8 in. CA8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable

  • Fast #
  • Part #SA3678
  • Item #1067223
  • Manufacturer Part #A3678
3.8 out of 5 Customer Rating
Brand image
SATCO

25W 3-5/8 in. CA8 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable

  • Fast #
  • Part #SA3678
  • Item #1067223
  • Manufacturer Part #A3678
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • 130 volt
  • Requires Certification

Specifications

Beam Spread:
360°
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
1 in
Dimmable:
Yes
ETL Listed:
No
Length:
3-5/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
CA8
Light Bulb Type:
Incandescent
Lumens:
200
Number Of Hours:
2500 h
Origin:
Global
UPC:
045923036781
Volts:
130V
Watts:
25 W