25W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable (Pack of 2)
25W 3 in. G16 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Brass Base
Specifications
- Beam Spread:
- 360°
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 2
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lumens:
- 232
- Number Of Hours:
- 1500
- Origin:
- Global
- Package Quantity:
- Pack of 2
- UPC:
- 045923037276
- Volts:
- 120V
- Watts:
- 25