25W 35-39/50 in. T8 LED Light Bulb with a Medium Bi-Pin Base Dimmable in Gloss White
25W 35-39/50 in. T8 LED Light Bulb with a Medium Bi-Pin Base Dimmable in Gloss White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- CULus - damp
- 5 year limited warranty
- 25 watt fluorescent equivalency
- May not be compatible with all rapid start, dimmable, and emergency ballasts
- Ballast required
Documents
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 210°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 1-1/10
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $1.20
- Glass Type:
- White
- Length:
- 35-39/50
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- 10.5T8/LED/36-830/DR
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1450
- Material:
- Glass
- NSF Certified:
- Yes
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923499906
- Volts:
- 120/270V
- Watt Equivalency:
- 25
- Watts:
- 10