This product requires certification to purchase.

25W 40 in. T6 Fluorescent Light Bulb with a Single Pin Base in Cool White

SATCO

25W 40 in. T6 Fluorescent Light Bulb with a Single Pin Base in Cool White

  • Fast #
  • Part #S24266
  • Item #2913169
  • Manufacturer Part #24266
4.8 out of 5 Customer Rating
Brand image
SATCO

25W 40 in. T6 Fluorescent Light Bulb with a Single Pin Base in Cool White

  • Fast #
  • Part #S24266
  • Item #2913169
  • Manufacturer Part #24266
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • High lumen maintenance
  • Requires Certification

Specifications

Beam Spread:
360°
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Rendering Index:
62
Color Temperature:
4200
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Length:
40 in
Light Bulb Base Type:
Single Pin
Light Bulb Ordering Code:
F42T6/CW
Light Bulb Shape Code:
T6
Light Bulb Type:
Fluorescent
Lumens:
1750
Lumens per Watt:
70
Number Of Hours:
7500 h
UL Listed:
No
UPC:
046135242663
Volts:
120V
Watts:
25 W