25W 5 in. T10 Incandescent Light Bulb with a Medium E-26 Base Tubular Dimmable in Frosted
25W 5 in. T10 Incandescent Light Bulb with a Medium E-26 Base Tubular Dimmable in Frosted
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Brass Base
Specifications
- Ballast Type:
- Tubular
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lumens:
- 200
- Number Of Hours:
- 2000 h
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 045923032516
- Volts:
- 120V
- Watts:
- 25 W