This product requires certification to purchase.

2W G9 LED Bulb, Clear, 3000K, 120V

SATCO

2W G9 LED Bulb, Clear, 3000K, 120V

  • Fast #
  • Part #SS12328
  • Item #10880354
  • Manufacturer Part #S12328
5 out of 5 Customer Rating
Brand image
SATCO

2W G9 LED Bulb, Clear, 3000K, 120V

  • Fast #
  • Part #SS12328
  • Item #10880354
  • Manufacturer Part #S12328
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Beam Spread
300°
Diameter
51/100 in
Length
1-77/100 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
T4
Light Bulb Style
Tubular
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
200
Number Of Hours
25000 hr
Volts
120V
Watts
2 W
Warranty & Product Information
Light Bulb Ordering Code
2W/LED/G9/CL/830/120V
Type
SS12328
UPC
045923123283