This product requires certification to purchase.

3.5W 1-97/100 in. T4 LED Light Bulb with a G9 Double Loop Base

SATCO

3.5W 1-97/100 in. T4 LED Light Bulb with a G9 Double Loop Base

  • Fast #
  • Part #SS11232
  • Item #9997959
  • Manufacturer Part #S11232
3.4 out of 5 Customer Rating
Brand image
SATCO

3.5W 1-97/100 in. T4 LED Light Bulb with a G9 Double Loop Base

  • Fast #
  • Part #SS11232
  • Item #9997959
  • Manufacturer Part #S11232
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3.5 watt T4 frosted lamp
  • G9 base features 300 lumens
  • 80 CRI and 3000K soft white color temperature
  • 1.97 inches long by 0.63 inches deep
  • Suitable for commercial applications
  • Damp location rated
  • 3 year warranty
  • Rated for 25,000 hours
  • CULus listed, FCC and RoHS compliant
  • Lawful for sale
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
63/100 in
Height
2 in
Length
1-97/100 in
Characteristics & Features
Color Temperature
3000
Dimmable
No
Glass Type
Frost
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
T4
Light Bulb Type
LED
Material
Ceramic, Plastic, Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
300
Number Of Hours
25000 hr
Volts
120V
Watts
3.5 W
Warranty & Product Information
Light Bulb Ordering Code
3.5W/LED/G9/830/FR/120V/ND
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923112324