3.5W C11 Dimmable LED Light Bulb with Candelabra Base
This product has been replaced by
Manufacturer Part #S21269
3.5W C11 Dimmable LED Light Bulb with Candelabra Base
Product Details
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- Smooth dimming
- Replaces up to 40 watt lamps
- Long life - 15,000 hours
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 3.5CTF/LED/FR/27K/120V
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 350
- Number Of Hours:
- 15000 hr
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923098680
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 3.5 W