3.5W CA11 LED Bulb Candelabra E-12 Base 2700 Kelvin Dimmable
This product has been replaced by
Manufacturer Part #S21300
3.5W CA11 LED Bulb Candelabra E-12 Base 2700 Kelvin Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- Smooth dimming
- Replaces up to 40 watt lamps
- Long life - 15,000 hours
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 3.5CFF/LED/FR/27K/120V
- Light Bulb Shape Code:
- CA11
- Light Bulb Type:
- LED
- Lumens:
- 350
- Number Of Hours:
- 15000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923098697
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 3.5 W
- Width:
- 1-3/8 in